4W 3-Light Medium E-26 Vanity Fixture in Chrome
Spaulding 4W 3-Light Medium E-26 Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replace outdated wall sconces or vanity lights with this retro-inspired classic for an instant style makeover
- Our light fixtures work with LED-compatible dimmers; professional installation is recommended
- Eco-friendly 4 W LED bulb included
- Takes 1 bulb and compatible with an 9 W LED or 40 W TYPE "A" or 13 W CFL
- Color temperature: 2700K
- CRI: 80
Specifications
- ADA Compliant:
- No
- Collection:
- Spaulding
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Height:
- 7-1/2
- Length:
- 22
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Style:
- Cottage, Farmhouse
- Lumens:
- 420
- Material:
- Iron
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 840011412580
- Volts:
- 120V
- Watts:
- 4
- Width:
- 5-1/2