STANLEY 12.25 1 LIGHT FARMHOUSE INDUSTRIAL INDOOR OUTDOOR IRON LED GOOSENECK ARM OUTDOOR SCONCE NAVY
Stanley STANLEY 12.25 1 LIGHT FARMHOUSE INDUSTRIAL INDOOR OUTDOOR IRON LED GOOSENECK ARM OUTDOOR SCONCE NAVY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This wall light has a black curved bracket and a wide metal shade in classic two tone white and black
- Suitable for indoor or outdoor use in a covered location, our light fixtures work with LED compatible dimmers
- Our farmhouse style wall light adds a vintage look to an outdoor wall, porch, kitchen or hospitality project
- Takes one bulb and compatible with any 9 W LED or 40 W type "A" or 13 W CFL
- Takes one bulb and compatible with type "A" 60 W or CFL 13 W or LED 9 W
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Stanley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Navy
- Color Temperature:
- 2700
- Depth:
- 17-3/4
- Dimmable:
- Yes
- Height:
- 17
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal, Farmhouse, Industrial, Rustic, Traditional, Vintage
- Lumens:
- 400
- Material:
- Metal
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Type:
- JJYL7614C
- UPC:
- 840011444819
- Volts:
- 120V
- Wall Sconce Type:
- Gooseneck
- Watts:
- 4
- Width:
- 12-1/4