This product requires certification to purchase.

4W 1-Light Medium E-26 LED Pendant in Oil Rubbed Bronze

JONATHAN Y

Stella 4W 1-Light Medium E-26 LED Pendant in Oil Rubbed Bronze

  • Fast #
  • Part #JJYL9072A
  • Item #9576281
  • Manufacturer Part #JYL9072A
5 out of 5 Customer Rating
Brand image
JONATHAN Y

Stella 4W 1-Light Medium E-26 LED Pendant in Oil Rubbed Bronze

  • Fast #
  • Part #JJYL9072A
  • Item #9576281
  • Manufacturer Part #JYL9072A
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Whether individually hung or featured in multiples, this Moravian star pendant stuns in any space
  • The chain on this pendant can be adjusted to your desired drop length, for a semi-custom look
  • The rubbed bronze frame hold panes of clear glass to protect the bulb
  • Eco-friendly 4W LED bulb included
  • Color temperature: 2700K
  • As this fixture must be hardwired, we recommend a professional electrician manage installation
  • CRI: 80
  • Requires Certification

Specifications

Collection:
Stella
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
2700
Depth:
12 in
Dimmable:
No
Glass Type:
Clear, Mercury
Height:
13 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lumens:
420
Material:
Glass, Metal
Minimum Height:
17 in
Number of Lights:
1
Overall Height:
89 in
UL Listed:
Yes
UPC:
840011423692
Volts:
120V
Watts:
4 W
Width:
12 in