*1223 *CVR* 3X4 ABS GP ACC FT G W/
*1223 *CVR* 3X4 ABS GP ACC FT G W/
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with internal pipe cleanout, order separately
Documents
Specifications
- ANSI:
- ANSI 14-2010a
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F409-2017
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Material:
- Plastic
- Material Type:
- ABS
- Strainer Size:
- 5 in
- UPC:
- 717510606638