This product requires certification to purchase.

*1223 *CVR* POST PVC TOE TOUCH H/KI

Jones Stephens

*1223 *CVR* POST PVC TOE TOUCH H/KI

  • Fast #
  • Part #JB0717PS
  • Item #3708108
  • Manufacturer Part #B0717PS
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

*1223 *CVR* POST PVC TOE TOUCH H/KI

  • Fast #
  • Part #JB0717PS
  • Item #3708108
  • Manufacturer Part #B0717PS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Two-hole face plate
  • Bolt holes on top elbow are pre-threaded
  • All drains 3/8" thread size for testing
  • Toe touch stopper allows opening and closing without bending
  • Constructed of durable corrosion resistant materials
  • Simple installation with no special tools required
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Height:
3-6/25
Material:
Plastic
Material Type:
PVC
UPC:
717510176759
Width:
3-37/100