*CVR* 1/4X2-1/4 BRS CLST BLT 100PK
*CVR* 1/4X2-1/4 BRS CLST BLT 100PK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless washers and nickel plated acorn nuts
- Packed with acorn nuts and washers
Specifications
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Height:
- 10-1/10
- Length:
- 2-1/4
- Material:
- Brass
- Package Quantity:
- Pack of 100
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 1/4 in
- UPC:
- 717510025217
- WaterSense Labeled:
- No
- Width:
- 11-9/10