This product requires certification to purchase.

*CVR* 1-1/4X32 EXP FLG PEEN G/BAR

Jones Stephens

*CVR* 1-1/4X32 EXP FLG PEEN G/BAR

  • Fast #
  • Part #JG12232
  • Item #3706242
  • Manufacturer Part #G12232
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

*CVR* 1-1/4X32 EXP FLG PEEN G/BAR

  • Fast #
  • Part #JG12232
  • Item #3706242
  • Manufacturer Part #G12232
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Peened
  • 18 gauge stainless steel
  • Meets 900 lb. downward pull when installed properly
  • Meets federal specification WW-P-541/8B, Amendment 1, 16 April 1990
  • Meets ANSI 117.1 and all ADA Code requirements
  • Meets federal specifications for FHA, VA hospital, private construction
  • Individually bagged with stainless steel mounting screws
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F446-19
Length:
32
UPC:
717510122329