*CVR* 3 ABS PIPE FIT CO W/ CP SPUD
*CVR* 3 ABS PIPE FIT CO W/ CP SPUD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supplied with 2-1/2" IPS (3" OD) countersunk plug
- Covers are 3/16" thick
- Adjustable
Specifications
- ASME:
- ASME A112.36.2M-1991
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fitting Size 1:
- 3
- Fitting Sizes:
- 3 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Pipe Fit
- Size:
- 3 in
- UPC:
- 717510666892
- WaterSense Labeled:
- No