*CVR* 3X4 PVC SLAB DRN F/ 3 SPUD
*CVR* 3X4 PVC SLAB DRN F/ 3 SPUD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits over 3" and inside 4" Schedule 40 DWV pipe
- 8-1/2" Pan for applications where no clamping ring is required
- Spud threads directly into base
- Primer tapped with 1/2" plug
- Completely adjustable
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Type:
- JD49853
- UPC:
- 717510498530