This product requires certification to purchase.

*CVR* 5 LB GAS TEST GA4 IN FACE

Jones Stephens

*CVR* 5 LB GAS TEST GA4 IN FACE

  • Fast #
  • Part #JG60005
  • Item #3707890
  • Manufacturer Part #G60005
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

*CVR* 5 LB GAS TEST GA4 IN FACE

  • Fast #
  • Part #JG60005
  • Item #3707890
  • Manufacturer Part #G60005
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Steel case construction
  • Diaphragm Capsule style
  • 1/4" MPT brass lower connection
  • 4" face
  • 0-5 psi
  • Dual scale
  • Grade Class 1A
  • Requires Certification

Specifications

Color Finish Name:
Black
End Connection 1:
MPT
Height:
4-23/25 in
Length:
3-49/50 in
Material:
Steel
Pressure - High:
5
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510605051