*CVR* 6840#40 1-3 GEAR CLMP ALL SS
*CVR* 6840#40 1-3 GEAR CLMP ALL SS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 9/16" band
- Trade Size 40
- All stainless, 300 grade construction
- Ideal for well drilling and applications requiring marine grade stainless clamps
- Carton Quantities Only
Specifications
- Height:
- 6 in
- Length:
- 3-3/5 in
- Material:
- Stainless
- Product Type:
- Full Size Clamp
- Size:
- 1-1/8 in - 3 in
- Width:
- 3-2/5 in