This product requires certification to purchase.

*CVR* 6856#56 2-4 GEAR CLMP ALL SS

Jones Stephens

*CVR* 6856#56 2-4 GEAR CLMP ALL SS

  • Fast #
  • Part #JG14056
  • Item #3707599
  • Manufacturer Part #G14056
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

*CVR* 6856#56 2-4 GEAR CLMP ALL SS

  • Fast #
  • Part #JG14056
  • Item #3707599
  • Manufacturer Part #G14056
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 9/16" band
  • Trade Size 56
  • All stainless, 300 grade construction
  • Ideal for well drilling and applications requiring marine grade stainless clamps
  • Requires Certification

Specifications

Color Finish Name:
Stainless Steel
Height:
5-3/5 in
Length:
9-3/10 in
Material:
Stainless Steel
Product Type:
Full Size Clamp
Size:
2-1/8 in - 4 in
Width:
22-7/10 in