*CVR* A NB R TRIP LEV FACE PLT & HD
*CVR* A NB R TRIP LEV FACE PLT & HD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Height:
- 11-1/5 in
- Material:
- Zinc
- UPC:
- 717510356632
- Width:
- 15-4/5 in