*CVR* BRNI PVD LAV DRN W/ O/FLOW H
*CVR* BRNI PVD LAV DRN W/ O/FLOW H
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For vessel sinks
- Blister card packaging
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel PVD
- Height:
- 12 in
- Length:
- 4-3/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and nickel, which are known to the State of California to cause cancer, and lead compounds and phthalate compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510350036
- Width:
- 4 in