*CVR* BRNI TRIP LEV FACE PLT & HDL
*CVR* BRNI TRIP LEV FACE PLT & HDL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 11-1/5 in
- Material:
- Zinc
- UPC:
- 717510356656
- WaterSense Labeled:
- No
- Width:
- 15-4/5 in