*CVR* LFA 5/8COMPX3/8COMP ANG ST OW
*CVR* LFA 5/8COMPX3/8COMP ANG ST OW
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Old world bronze finish
- Multi-turn oval style handle
- Angle stop design typically used when water supply pipe comes from the wall
- Lead Law Compliant
- Meets or exceeds NSF/ANSI 372-2022, NSF/ANSI 61-2022, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
- CUPC listed
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2022, ANSI 61-2022
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 5/8 in x 3/8 in
- Handle Material:
- Zinc Alloy
- Handle Type:
- Oval
- Height:
- 91/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Product Type:
- Compression
- Size:
- 5/8 in x 3/8 in
- UPC:
- 717510213119
- Valve Type:
- Angle Supply Stop Valve
- WaterSense Labeled:
- No
- Width:
- 1-97/100 in