*CVR* PB #41 MANFIELD TRIP LEV W/ P
*CVR* PB #41 MANFIELD TRIP LEV W/ P
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Front Left Mount
- 9" plastic arm
- 3" plastic handle
- Rust proof spud and nut
- Corrosion resistant arm
- Toilet tank lever
- The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
- Fits Mansfield® and other brands
- Enhance your bathroom look
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510010732
- WaterSense Labeled:
- No
- Width:
- 3 in