*CVR* PB GRID LAV DRN W/ O O/FLOW H
*CVR* PB GRID LAV DRN W/ O O/FLOW H
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For vessel sinks
- With 2-1/4" drain body and 6" (5-7/8") brass tailpiece
- Blister card packaging
- Tailpiece opening - 1-1/4" OD
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Height:
- 14
- Length:
- 6
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- JD7010PB
- UPC:
- 717510107098
- Width:
- 14-1/5