*CVR* PVC REPL STR F/ GP AREA DRNS
*CVR* PVC REPL STR F/ GP AREA DRNS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Strainer only
- 5" strainer can be installed as snap-in or screwed in
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1/5 in
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 717510406023
- Width:
- 5 in