*CVR* PVC S/40 2 COUPLING SXS
*CVR* PVC S/40 2 COUPLING SXS
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Charlotte Pipe # PVC 02100 1600
- White fittings that are used in potable water applications only
- Intended for pressure use
- For use where systems will not exceed 140° F
- PVC Schedule 40 Pipe and Pressure Fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
- *Note: Manufacturer may vary by location and inventory.
Specifications
- ASTM:
- ASTM D 1784
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 717510044584
- Weight:
- 0.255 lb