*LM 10 BASTARD FILE W/ HDL
*LM 10 BASTARD FILE W/ HDL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable plastic handles
- Top quality alloy steel
Documents
Specifications
- Handle Material:
- Plastic
- Height:
- 3/10 in
- Length:
- 10 in
- Material:
- Steel
- Number of Tools Included:
- 1
- UPC:
- 717510412024
- Weight:
- 0.6 lb
- Width:
- 3-1/5 in