1/2 - 1-1/16 in. Stainless Steel Hose Clamp
1/2 - 1-1/16 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2 in band
- Trade Size 10, part stainless steel
- Made in the USA
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 1/2 in - 1-1/16 in
- Height:
- 2-4/5
- Length:
- 2-9/10
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Full Size Clamp
- Size:
- 1/2 in - 1-1/16 in
- UPC:
- 078575571003
- Width:
- 2-7/10