This product requires certification to purchase.

1/2 - 1-1/4 in. Micro Size Gear Clamp with 5/16 in. Band

Jones Stephens

1/2 - 1-1/4 in. Micro Size Gear Clamp with 5/16 in. Band

  • Fast #
  • Part #JG09012
  • Item #2476270
  • Manufacturer Part #G09012
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 - 1-1/4 in. Micro Size Gear Clamp with 5/16 in. Band

  • Fast #
  • Part #JG09012
  • Item #2476270
  • Manufacturer Part #G09012
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 5/16" band
  • Trade Size 12, All stainless steel
  • Made in USA
  • Carton Quantities Only
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Height:
3 in
Length:
2-9/10 in
Material:
Stainless
Product Type:
Micro Size Clamp
Size:
1/2 in - 1-1/4 in
Type:
JG09012
UPC:
078575626123
Width:
2-4/5 in