This product requires certification to purchase.

1/2 Galvanized One Hole Pipe Strap

Jones Stephens

1/2 Galvanized One Hole Pipe Strap

  • Fast #
  • Part #JH18050
  • Item #1405632
  • Manufacturer Part #H18050
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 Galvanized One Hole Pipe Strap

  • Fast #
  • Part #JH18050
  • Item #1405632
  • Manufacturer Part #H18050
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Constructed of strong galvanized steel for corrosion resistance
  • Safely secures pipe to wall, floor joist, and other surfaces
  • Use with PVC, CPVC, galvanized, or other piping systems
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Galvanized
Height:
4-1/2
Material:
Steel
Type:
JH18050
UPC:
717510180503
Width:
8-4/5