1/2 in Flatt Bibb Washer (box of 100)
1/2 in Flatt Bibb Washer (box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Priced per carton
- 100 pieces per carton
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 1/2 in
- Faucet Part Type:
- Bibb Washer
- Length:
- 4-1/2
- Material:
- Rubber
- Size:
- 1/4 in
- UPC:
- 717510252026