1/2 in x 6 in. Black Threaded Steel Rod
1/2 in x 6 in. Black Threaded Steel Rod
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Strong steel construction
- Continuous threading
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Height:
- 2 in
- Length:
- 6 in
- Material:
- Steel
- Width:
- 2 in