1/2 in.-13 Zinc Plated Hex Nut
1/2 in.-13 Zinc Plated Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Zinc plated
- Carton Quantities Only
Documents
Specifications
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 1/2
- Drive Type:
- Hex
- Height:
- 2-3/10
- IAPMO Listed:
- No
- Length:
- 3-3/5
- Product Type:
- Hex Nut
- Size:
- 1/2 in -13
- UPC:
- 717510330830
- Width:
- 4-1/2