1/2 in. Brass Friction Ring
1/2 in. Brass Friction Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 1/2 in
- Material:
- Brass
- Product Type:
- Friction Ring
- UPC:
- 717510860535
- WaterSense Labeled:
- No