This product requires certification to purchase.

1/2 in. Brass PEX Crimp x 3/4 in. Male Sweat Adapter

Jones Stephens

1/2 in. Brass PEX Crimp x 3/4 in. Male Sweat Adapter

  • Fast #
  • Part #PEXBLFBMSADF
  • Item #7719436
  • Manufacturer Part #C76049LF
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Brass PEX Crimp x 3/4 in. Male Sweat Adapter

  • Fast #
  • Part #PEXBLFBMSADF
  • Item #7719436
  • Manufacturer Part #C76049LF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Lead-free brass
  • Can be used with copper PEX crimp rings or stainless steel PEX clamps
  • Certified to ASTM F1807-2019b
  • Certified to NSF/ANSI/ CAN 372-2022, NSF/ANSI/CAN 61-2021, and NSF/ANSI 14-2016a
  • Certified to CSA B137.5-2017
  • CUPC listed
  • Lead law compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14-2016a, ANSI 61-2021, ANSI 372-2022
ASTM:
ASTM F1807-2019b
BAA Compliant:
No
CSA Certified:
CSA B137.5-2017
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-11/25 in
Material:
Brass
Material Type:
C46500
Maximum Temperature:
210
NSF:
NSF 14-2016a, NSF 61-2021, NSF 372-2022
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
PEXBLFBMSADF
UPC:
717510171167
Weight:
.04 lb