This product requires certification to purchase.

1/2 in. Comp. x 7/8 in. BC x 9 in. Braided Stainless Steel Toilet Connector

Jones Stephens

1/2 in. Comp. x 7/8 in. BC x 9 in. Braided Stainless Steel Toilet Connector

  • Fast #
  • Part #JS04220
  • Item #3707962
  • Manufacturer Part #S04220
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Comp. x 7/8 in. BC x 9 in. Braided Stainless Steel Toilet Connector

  • Fast #
  • Part #JS04220
  • Item #3707962
  • Manufacturer Part #S04220
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Used to connect water supply to toilet
  • Working pressure: 124 PSI
  • Inner core of PVC withstands temperatures of 68°F-158°F
  • Quick and easy installation
  • No special tools needed
  • Flexible, braided stainless steel connector resists kinking and creasing
  • CUPC listed
  • Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
  • Lead free
  • Requires Certification

Specifications

ANSI:
ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
ASME:
ASME A112.18.6-2017
CSA Certified:
CSA B125.6-17, CSA 372-2022
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
1/2
Fitting Size 2:
7/8
Fitting Sizes:
1/2 in x 7/8 in
IAPMO Listed:
Yes
Length:
9
Maximum Temperature:
158
NSF:
NSF 372-2022
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510142204