This product requires certification to purchase.

1/2 in. Compression x 1/2 in. FIP x 30 in. Braided Stainless Steel Faucet Flexible Water Connector

Jones Stephens

1/2 in. Compression x 1/2 in. FIP x 30 in. Braided Stainless Steel Faucet Flexible Water Connector

  • Fast #
  • Part #JS04209
  • Item #3707645
  • Manufacturer Part #S04209
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Compression x 1/2 in. FIP x 30 in. Braided Stainless Steel Faucet Flexible Water Connector

  • Fast #
  • Part #JS04209
  • Item #3707645
  • Manufacturer Part #S04209
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used for supplying water to faucets
  • Working pressure: 124 PSI
  • Inner core of PVC withstands temperatures of 68°F-158°F
  • Quick and easy installation
  • No special tools needed
  • Flexible, braided stainless steel connector resists kinking and creasing
  • Nickel plated nut
  • CUPC listed
  • Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
  • Lead free
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ANSI:
ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
ASME:
ASME A112.18.6-2017
CSA Certified:
CSA B125.6-17, CSA 372-2022
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Compliant Not Certified
Length:
30 in
Maximum Temperature:
158
NSF:
NSF 372-2022
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510142099