1/2 in. Copper Clad Steel Bell Hanger
1/2 in. Copper Clad Steel Bell Hanger
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Pipe hanger for 1/2” size pipe
- Copper clad steel for durability and corrosion resistance
- Provides standoff from wall or mounting surface
- Safely mounts copper tubing vertically or horizontally
- Includes mounting screw which can pierce metal studs
- Powder coated for superior durability
Documents
Specifications
- Automatic Shut-Off:
- No
- Coating:
- Copper Clad
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper Clad
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 1-9/10
- Length:
- 6-1/5
- Material:
- Steel
- Product Type:
- Bell
- UL Listed:
- No
- UPC:
- 761537010268
- Width:
- 6-3/5