1/2 in. Copper Close Rough 90 Degree Elbow
1/2 in. Copper Close Rough 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 1200-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
All Sizes
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Copper
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 677706350502