1/2 in. Copper Plated Steel Hinged Split Ring
1/2 in. Copper Plated Steel Hinged Split Ring
Frequently Purchased Together
Product Details
Product Details
- Hinged Split Ring for 1/2” pipe size
- Use with 3/8” threaded rod
- Safely secures pipe to mounting surfaces
- Compatible with copper tube
- Copper plated cast iron for durability and corrosion resistance
- Maximum load rating: 180 pounds
Documents
Specifications
- Application:
- Copper Tube, Iron Pipe
- Coating:
- Copper Plated
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper Plated
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 1/2 in
- Length:
- 1-7/10 in
- Material:
- Steel
- Product Type:
- Hinged Split Ring
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Width:
- 1-1/10 in