1/2 in. Copper Tee
1/2 in. Copper Tee
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 500-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat x Female Sweat x Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Material:
- Copper
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 677706460508
- Weight:
- 0.05 lb