1/2 in. CPVC x 3/8 in. OD Chrome Plated Comp Quarter-Turn Angle Supply Stop Valve
1/2 in. CPVC x 3/8 in. OD Chrome Plated Comp Quarter-Turn Angle Supply Stop Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome plated finish
- Quarter-turn oval style handle
- Angle stop design typically used when water supply pipe comes from the wall
- Lead Law Compliant
- Meets or exceeds NSF/ANSI 61-2012, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
- CUPC listed
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- Height:
- 2-39/50 in
- NSF:
- NSF 61-2020
- NSF Certified:
- No
- UPC:
- 717510210781
- Width:
- 3/4 in