1/2 in. CTS Flexible Floor and Ceiling Plate
1/2 in. CTS Flexible Floor and Ceiling Plate
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 480-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome plated
- 2-7/16" Flange OD
Documents
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1/5
- IAPMO Listed:
- No
- Length:
- 2-1/2
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510035506
- Width:
- 2-1/2