This product requires certification to purchase.

1/2 in. Female Sweat x 1/2 in. Copper PEX Crimp Adapter

Jones Stephens

1/2 in. Female Sweat x 1/2 in. Copper PEX Crimp Adapter

  • Fast #
  • Part #PEXBLFCFSAD
  • Item #14168518
  • Manufacturer Part #C76024
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Female Sweat x 1/2 in. Copper PEX Crimp Adapter

  • Fast #
  • Part #PEXBLFCFSAD
  • Item #14168518
  • Manufacturer Part #C76024
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 90 Case: 900 Pallet: 56700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Lead-free copper
  • Can be used with copper PEX crimp rings or stainless steel PEX clamps
  • Certified to ASTM F1807
  • Certified to NSF/ANSI/ CAN 372, NSF/ANSI/CAN 61, and NSF/ANSI 14
  • Certified to CSA B137.5 and ASME B16.22
  • CUPC listed
  • Lead law compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI 14
ASME:
ASME B16.22
ASTM:
ASTM F1807
End Connection 1:
F1807
End Connection 2:
Female Sweat
End Connections:
F1807 x Female Sweat
Fitting Type:
Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-7/20 in
Material:
Copper
Maximum Temperature:
180
Origin:
Global
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
PEXBLFCFSAD
UPC:
717510433777
Weight:
0.033 lb