This product requires certification to purchase.

1/2 in. Female Sweat x Male Slip Brass Adapter

Jones Stephens

1/2 in. Female Sweat x Male Slip Brass Adapter

  • Fast #
  • Part #JB55001
  • Item #1590536
  • Manufacturer Part #B55001
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Female Sweat x Male Slip Brass Adapter

  • Fast #
  • Part #JB55001
  • Item #1590536
  • Manufacturer Part #B55001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    8  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brass construction
  • For use in tubular drain applications
  • Connects to CPVC tubing (Solvent Weld)
  • Closed end for pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
MPT
End Connections
Female Sweat x MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
3/5 in
Length
3/5 in
Width
3/5 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Brass
Faucet Part Type
Adapter
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510557015