1/2 in. FIP x 1/2 in. FIP x 36 in. Vinyl Faucet Connector
1/2 in. FIP x 1/2 in. FIP x 36 in. Vinyl Faucet Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Used for supplying water to faucets
- Working pressure: 124 PSI
- Inner core of PVC withstands temperatures of 68°F-158°F
- Quick and easy installation
- No special tools needed
- Flexible vinyl connector resists kinking and creasing
- Nickel plated nut
- UPC listed
- Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
- ASME A112.18.6/CSA B125.6
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
- ASME:
- ASME A112.18.6-2017
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.6-17, CSA 372-2022
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS x FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 36 in
- Maximum Temperature:
- 173
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Outer Hose Material:
- Braided Nylon
- Pressure - Maximum:
- 450 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510044409
- Water Supply Connector Type:
- Sink