1/2 in. Hanger for Copper Pipe
1/2 in. Hanger for Copper Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pipe hanger for 1/2" pipe size
- Copper clad steel for durability and corrosion resistance
- Safely hangs copper pipe
- Versatile design for ease of use
Specifications
- Application:
- Copper Pipe
- Coating:
- Copper Clad
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper Clad
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Height:
- 4 in
- Length:
- 6 in
- Material:
- Steel
- Product Type:
- Milford
- UL Listed:
- No
- UPC:
- 761537010008
- Width:
- 8 in