This product requires certification to purchase.

1/2 in. HDPE Escutcheon in White

Jones Stephens

1/2 in. HDPE Escutcheon in White

  • Fast #
  • Part #JE15375
  • Item #3707900
  • Manufacturer Part #E15375
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. HDPE Escutcheon in White

  • Fast #
  • Part #JE15375
  • Item #3707900
  • Manufacturer Part #E15375
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Tight fit
  • Low cost
  • Corrosion-proof, indestructible, high-density polyethylene
  • Requires Certification

Specifications

Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Escutcheon Connection Type:
OD
FM Approved:
No
Fits Pipe Size:
1/2 in
GSA Approved:
No
Hardware Included:
No
Height:
1/5
IAPMO Listed:
No
Length:
2-1/2
Material:
Plastic
NSF Certified:
No
UL Listed:
No
UPC:
717510153750
Width:
2-1/2