This product requires certification to purchase.

1/2 in. Insert x MPT Brass Adapter

Jones Stephens

1/2 in. Insert x MPT Brass Adapter

  • Fast #
  • Part #J350405
  • Item #7719834
  • Manufacturer Part #350405
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Insert x MPT Brass Adapter

  • Fast #
  • Part #J350405
  • Item #7719834
  • Manufacturer Part #350405
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
UL Listed:
No
UPC:
717510040173
Weight:
0.022 lb