This product requires certification to purchase.

1/2 in. Male Brass Adapter

Jones Stephens

1/2 in. Male Brass Adapter

  • Fast #
  • Part #JI13001LF
  • Item #7207907
  • Manufacturer Part #I13001LF
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Male Brass Adapter

  • Fast #
  • Part #JI13001LF
  • Item #7207907
  • Manufacturer Part #I13001LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • For flexible polyethylene plastic pipe
  • Lead Free
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male x Male
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Insert, Adapter
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/2 in
Material:
Red Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510172362
Weight:
0.1 lb