1/2 in. Metal Low Escutcheon in Polished Brass
1/2 in. Metal Low Escutcheon in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Construction Material: Steel
- Pipe Size (Inside Diameter): 1/2 in
- Outside Diameter: 2-1/2 in
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Low
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1/5 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 717510205725
- Width:
- 2-1/2 in