1/2 in. MIP Copper Water Hammer Arrester
1/2 in. MIP Copper Water Hammer Arrester
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 150-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Maximum working temp: 250F
- Maximum working pressure: 300psi
- Poly Bagged
- UPC Listed
- Lead Free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2020
- ASSE Standards:
- ASSE 1010-2004
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF:
- NSF 372-2016
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510108811