This product requires certification to purchase.

1/2 in. MIP x 1/2 in. FIP x 18 in. Stainless Steel Gas Connector with Ball Valve

Jones Stephens

1/2 in. MIP x 1/2 in. FIP x 18 in. Stainless Steel Gas Connector with Ball Valve

  • Fast #
  • Part #JG72305
  • Item #9917106
  • Manufacturer Part #G72305
4 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. MIP x 1/2 in. FIP x 18 in. Stainless Steel Gas Connector with Ball Valve

  • Fast #
  • Part #JG72305
  • Item #9917106
  • Manufacturer Part #G72305
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 975
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 93,100BTU (27,285)W
  • Includes ball valve
  • Durable stainless steel material
  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016
  • 100% leak tested to ensure safety and quality for a product you can trust
  • Corrosion resistant connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
  • Minimum fitting tightening torque (in-lb/N-M) 200 / 22.60, Maximum fitting tightening torque 390 / 44.06
  • For proper product selection, use the ID and length of the line to locate the BTU rating
  • Requires Certification

Specifications

Color Finish Category:
Yellows
Color Finish Name:
Yellow
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
18 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
717510111774