This product requires certification to purchase.

1/2 in. Nipple Extractor

Jones Stephens

1/2 in. Nipple Extractor

  • Fast #
  • Part #JJ41106
  • Item #981125
  • Manufacturer Part #J41106
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Nipple Extractor

  • Fast #
  • Part #JJ41106
  • Item #981125
  • Manufacturer Part #J41106
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 61
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Left hand spiral
  • Removes nipples, bolts, and screws without thread damage
  • Left-hand spiral
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
1/2 in
Height:
1 in
Length:
1-1/5 in
UPC:
717510414066
Weight:
0.1 lb
Width:
4-1/5 in