This product requires certification to purchase.

1/2 in. PEX Tee AA Water Hammer Arrester

Jones Stephens

1/2 in. PEX Tee AA Water Hammer Arrester

  • Fast #
  • Part #JA97007
  • Item #7722853
  • Manufacturer Part #A97007
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. PEX Tee AA Water Hammer Arrester

  • Fast #
  • Part #JA97007
  • Item #7722853
  • Manufacturer Part #A97007
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Maximum working temp: 250F
  • Maximum working pressure: 300psi
  • Poly Bagged
  • UPC Listed
  • Lead Free
  • F1960 PEX compatible
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Height
2-1/2 in
Width
2-1/2 in
Characteristics & Features
Color Finish Category
Copper Tones
Color Finish Name
Copper
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI 372-2020
CARB OTC LEED Compliant
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF
NSF 372-2016
NSF Certified
No
UPC
717510108859