This product requires certification to purchase.

1/2 in. PEX x 3/8 in. OD Compression Quarter-Turn Straight Supply Stop Valve

Jones Stephens

1/2 in. PEX x 3/8 in. OD Compression Quarter-Turn Straight Supply Stop Valve

  • Fast #
  • Part #JS10315
  • Item #3930944
  • Manufacturer Part #S10315
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. PEX x 3/8 in. OD Compression Quarter-Turn Straight Supply Stop Valve

  • Fast #
  • Part #JS10315
  • Item #3930944
  • Manufacturer Part #S10315
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome plated finish
  • Quarter-turn oval style handle
  • Straight stop design typically used when water supply pipe comes up from the floor
  • Lead Law Compliant
  • Meets or exceeds NSF/ANSI 372-2016, NSF/ANSI 61-2012, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
  • CUPC listed
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

ANSI:
ANSI 372-2016, ANSI 372-2022, ANSI 61-2018
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Barbed
End Connections:
Barbed
Handle Material:
Zinc Alloy
Handle Type:
Oval
Height:
1-2/5 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Compliant Not Certified
Material:
Brass
NSF:
NSF 372-2022
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
717510108286
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Operator:
Quarter Turn Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve
Weight:
0.18 lb
Width:
9/10 in